Clamp, Stainless Steel, 13.31" L
Mfr # CLS-COLMNSL
Zoro # G2114268
product price: $87.50
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Frame Rod
Item - Clamp, Stand, Support
Support
Length
96 in
Max. Jaw Opening
4.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-COLMNSL
Zoro #
G2114268
UPC #
-
Country of Origin
United States
Dimensions
Length
96 in
Overall Length
8 ft
Details
Type - Clamp, Stand, Support
Frame Rod
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
4.25 in
Material
Stainless Steel
Item
Lab Frame Rod
Body Material
Stainless steel
Product Type
Support Rod
Description
Clamp, Length 13.31 In., Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening 0mm to 140mm (0 In. to 5.51 In.), Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.