Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Stainless Steel, 247 lb. Max. Cap.

  • Mfr # CLR-LBLFTS025

  • Zoro # G2113540


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Flex System
Item - Clamp, Stand, Support
Stand
Length
5 in
Diameter
5 in
Base Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-LBLFTS025
Zoro #
G2113540
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Diameter
5 in
Base Length
5 in
Base Width
5 in
Height
5 in
Minimum Height
3 1/2 in
Platform Width
10 in
Platform Length
10 in
Overall Height
5 in
Maximum Height
13 in
Overall Length
5 in

Details

Type - Clamp, Stand, Support
Flex System
Item - Clamp, Stand, Support
Stand
Material
Stainless Steel
Includes
Lock-In Flex Arm Clamp
Body Material
Stainless steel
Max. Capacity
21 lb
Item
Wall Mount
Product Type
Lab Lift
Maximum Capacity
112 L

Description

Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel, Max. Capacity 247 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.