Zoro Homepage

Clamp, Stainless Steel, 2.75" L

  • Mfr # CLC-SWIVLS

  • Zoro # G2112621


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Support
Length
2.75 in
Diameter
6 in
Max. Jaw Opening
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-SWIVLS
Zoro #
G2112621
UPC #
-
Country of Origin
United States

Dimensions

Length
2.75 in
Diameter
6 in
Rod Diameter
1 in
Overall Length
2 3/4 in

Details

Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.75 in
Material
Stainless Steel
Body Material
Stainless steel
Item
Support Plate
Product Type
Support Frames

Description

Support,Plate,6" dia.,0.75" Jaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.