Zoro Homepage

Clamp, Stainless Steel, 6.42" L

  • Mfr # CLM-SWIVL2SSM

  • Zoro # G2112971


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Triangular Base
Item - Clamp, Stand, Support
Stand
Length
24 in
Diameter
0.5 in
Base Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-SWIVL2SSM
Zoro #
G2112971
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Diameter
0.5 in
Base Length
9 in
Base Width
6 in
Height
24 in
Overall Height
24 in
Overall Length
6 3/8 in

Details

Type - Clamp, Stand, Support
Triangular Base
Item - Clamp, Stand, Support
Stand
Number of Prongs
3
Material
Steel
Body Material
Stainless steel
Item
Triangular Support Stand
Product Type
Single Adjust Clamp
Clamp Material
Stainless Steel
Maximum Jaw Opening
3 in
Clamp Finish
Electropolished
Compatible Product Type
Multi Purpose Clamps
Minimum Jaw Opening
0 in

Description

Triangular Base, Stand, Length 24 in, Diameter 0.5 in, Base Length 9 in, Base Width 6 in, Number of Prongs 3, Material Steel, Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.