Zoro Homepage

Clamp, Stainless Steel, 7.01" L

  • Mfr # CLM-SWIVL3DSM

  • Zoro # G2113032


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
7.01 in
Max. Jaw Opening
3.74 in
Number of Prongs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-SWIVL3DSM
Zoro #
G2113032
UPC #
-
Country of Origin
United States

Dimensions

Length
7.01 in
Overall Length
7 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
3.74 in
Number of Prongs
3
Material
Nickel Plated Zinc
Item
Single Adjust Clamp
Body Material
Stainless steel
Product Type
Dual Adjust Clamp
Maximum Jaw Opening
2 3/4 in
Minimum Jaw Opening
0 in
Compatible Product Type
Multi Purpose Clamps
Clamp Material
Stainless Steel
Clamp Finish
Electropolished

Description

Multipurpose, Clamp, Length 7.01 in, Max. Jaw Opening 3.74 in, Number of Prongs 3, Material Nickel Plated Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.