Zoro Homepage

Clamp, Stainless Steel, 9.02" L

  • Mfr # CLM-MULTI3DSM

  • Zoro # G2112910


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
9.02 in
Max. Jaw Opening
3.03 in
Number of Prongs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-MULTI3DSM
Zoro #
G2112910
UPC #
-
Country of Origin
United States

Dimensions

Length
9.02 in
Arm Diameter
1/2 in
Arm Length
5 in
Overall Length
9 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
3.03 in
Number of Prongs
3
Material
Stainless Steel
Item
Single Adjust Clamp
Body Material
Stainless steel
Product Type
Dual Adjust Clamp
Maximum Jaw Opening
2 3/4 in
Compatible Product Type
Multi Purpose Clamps
Minimum Jaw Opening
0 in
Clamp Material
Stainless Steel
Clamp Finish
Electropolished

Description

Multipurpose, Clamp, Length 9.02 in, Max. Jaw Opening 3.03 in, Number of Prongs 3, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.