Clamp, Stainless Steel
Mfr # CLR-FHOODSL
Zoro # G2113349
product price: $1,409.99
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Frame Kit
Item - Clamp, Stand, Support
Lab Frame
Material
Stainless Steel
Body Material
Stainless steel
Product Type
Support Frames
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-FHOODSL
Zoro #
G2113349
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Rod Diameter
1 in
Overall Length
12 in
Overall Width
5 1/4 ft
Details
Type - Clamp, Stand, Support
Frame Kit
Item - Clamp, Stand, Support
Lab Frame
Material
Stainless Steel
Item
Lab Frame Hood
Body Material
Stainless steel
Product Type
Support Frames
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.