Clamp, Stainless Steel
Mfr # CLR-RODS122
Zoro # G2114058
product price: $72.69
/eaKey Features
Type - Clamp, Stand, Support
Frame Rod
Item - Clamp, Stand, Support
Support
Length
48 in
Material
Stainless Steel
Body Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-RODS122
Zoro #
G2114058
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Overall Length
4 ft
Rod Length
4 ft
Rod Diameter
1/2 in
Details
Type - Clamp, Stand, Support
Frame Rod
Item - Clamp, Stand, Support
Support
Material
Stainless Steel
Body Material
Stainless steel
Item
S/S Rod
Product Type
Support Rod
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.