Clamp, Stainless Steel
Mfr # CLR-STRODS102
Zoro # G2114119
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Support
Item - Clamp, Stand, Support
Stand
Length
40 in
Material
Stainless Steel
Body Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLR-STRODS102
Zoro #
G2114119
UPC #
-
Country of Origin
United States
Dimensions
Length
40 in
Rod Diameter
5/8 in
Overall Length
10 1/2 in
Rod Length
40 in
Details
Type - Clamp, Stand, Support
Support
Item - Clamp, Stand, Support
Stand
Material
Stainless Steel
Item
Support Stand Rod
Body Material
Stainless steel
Product Type
Support Stand With Rod
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.