Zoro Homepage

Clamp, Stainless Steel

  • Mfr # CLS-BTDBLS

  • Zoro # G2114100


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Buret
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2, 3
Material
Stainless Steel
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-BTDBLS
Zoro #
G2114100
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Length
6 3/4 in

Details

Type - Clamp, Stand, Support
Buret
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2, 3
Material
Stainless Steel
Item
Clamp
Body Material
Stainless steel
Product Type
Clamp Buret Holder
Compatible Product Type
Multi Purpose Clamps
Clamp Finish
Electropolished
Maximum Capacity
100 mL
Clamp Material
Stainless Steel

Description

Buret, Clamp, Number of Prongs 2, 3, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.