Clamp, Stainless Steel
Mfr # CLS-BTSETS
Zoro # G2114240
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Buret
Item - Clamp, Stand, Support
Clamp
Material
Stainless Steel
Body Material
Stainless steel
Product Type
Clamp Buret Holder Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-BTSETS
Zoro #
G2114240
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Length
7 in
Details
Type - Clamp, Stand, Support
Buret
Item - Clamp, Stand, Support
Clamp
Material
Stainless Steel
Item
Clamp
Body Material
Stainless steel
Product Type
Clamp Buret Holder Kit
Maximum Capacity
100 mL
Clamp Finish
Nickel Plated
Includes Mounting Hardware
Mounting Hardware Included
Compatible Product Type
Frames and Supports, Rod
Clamp Material
Stainless Steel
Description
Buret, Clamp, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.