Clamp, Stainless Steel
Mfr # CLS-RODS
Zoro # G2114502
product price: $49.39
/eaKey Features
Type - Clamp, Stand, Support
Support Rod
Item - Clamp, Stand, Support
Support
Number of Prongs
2, 3
Material
Nickel Plated Zinc
Body Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-RODS
Zoro #
G2114502
UPC #
-
Country of Origin
United States
Details
Type - Clamp, Stand, Support
Support Rod
Item - Clamp, Stand, Support
Support
Number of Prongs
2, 3
Material
Nickel Plated Zinc
Item
Clamp
Body Material
Stainless steel
Product Type
Specialty Clamp
Compatible Product Type
Hot Plate, Stand/Rod
Clamp Material
Stainless Steel
Clamp Finish
Nickel Plated
Compatible with Manufacturer Model Number
CLS-BTSETS, CLS-STRODS, e-G31HSRDS 115V AM, e-G51HSRDM 120V US, e-G71HSRDM 120V US
Description
Support Rod, Support, Number of Prongs 2, 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.