Shop OHAUS
See all product information
Create Account
Colorimeter Vials, 24 mm H
- Mfr # 30727771
- Zoro # G322656524
product price:Â
$
41.15
/ea of 5, $8.23/ea
Key Features
Product Type
Replacement Vial
Includes
Vial
Overall Height
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30727771
- Zoro #
- G322656524
- UPC #
- -
- Country of Origin
- China
- Product Type
- Replacement Vial
- Includes
- Vial
- Item
- Lab Water Testing Meter Accessories - Colorimeter Vials
Dimensions
- Overall Height
- 24 mm
Description
Colorimeter Vials,24 mm H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.