Zoro Homepage

Compact Bench Scale, Digital, 12000g Cap.

  • Mfr # 30456420

  • Zoro # G7549195


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
g, lb, oz, oz t, ct, dwt, gr, N
Capacity
12,000 g
Scale Graduations
1 g
Weighing Surface Depth
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30456420
Zoro #
G7549195
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 3/4 in
Weighing Surface Width
7 1/2 in
Overall Width
9 1/2 in
Overall Height
2 7/8 in
Overall Length
9 51/64 in
Display Character Height
3/4 in
Battery Size
C
Overall Depth
9 3/4 in
Cord Length
60 in

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb, oz, oz t, ct, dwt, gr, N
Capacity
12,000 g
Scale Graduations
1 g
Scale Display
LCD
Washdown
No
Scale Connection Ports
RS-232, USB or Ethernet Interface Kits
Scale Item
Compact Bench Scale
Power Unit
(4) C Batteries
Application Modes
Checkweighing, Parts Counting, Percent Weighing, Weighing
Platform Material
Stainless Steel
Housing Material
Plastic
Standards
Basic environments, Canada ICES-003 Class B, CE, FCC Part 15 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RCM
Includes
AC Adapter
For Use With
General Weighing, Material Testing, Parts Counting
Number of Batteries Required
4
Body Material
ABS
Basic Power Source
Battery/Electric
Weight Capacity
27 lb
Batteries Required
Yes
Scale Type
Portable
Scale Features
Auto Shut-Off, Low Battery Indicator, Mechanical and Software Overload/Underload Protection, Menu and Calibration Lock Switch, Stability Indicator, User-Selectable Communication Settings, User-Selectable Print Options
Number of Display Characters
3
Weighing Surface Material
Aluminum
Voltage
12V DC
Plug Type
Three Prong
Color
Gray
Batteries Included
No
Scale Functions
Check Weighing, Parts Counting, Percent Weighing, Weighing
Interface
RS232, Ethernet, USB
Bench Scale Type
General Purpose
Calibration Certificate
No Certificate
Scale Use Location
Manufacturing
Scale Application
General Purpose
Display Type
LCD

Description

Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 7 1/2 in, Weight Capacity 27 lb, Weighing Units g, lb, oz, oz t, ct, dwt, gr, N, Scale Graduations 1 g, Overall Width 9 1/2 in, Overall Depth 9 3/4 in, Overall Height 2 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.