Zoro Homepage

Compact Bench Scale, Digital, 120g Cap.

  • Mfr # 30429846

  • Zoro # G7549299


product price: $2,491.35
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
120 g
Scale Graduations
0.0001 g
Weighing Surface Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30429846
Zoro #
G7549299
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 9/16 in
Overall Width
8 1/4 in
Overall Height
309 mm
Overall Length
12 5/8 in

Details

Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
120 g
Scale Graduations
0.0001 g
Scale Display
LCD
Washdown
Not Washable
For Use With
General Weighing, Material Testing, Parts Counting
Application Modes
Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percentage Weighing
Platform Material
Stainless Steel
Includes
AC Adapter, Draft Shield, In-Use Cover
Standards
CAN/CSA C22.2 No. 61010-1, CSA, FCC Part 15 (Class A), ICES-003 (Class A), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
Power Unit
100 to 240V AC
Scale Item
Compact Bench Scale
Housing Material
Plastic
Scale Connection Ports
RS-232, USB Ports
Stabilization Time
3 sec
Display Type
LCD
Power Source
AC Adapter
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Linearity
0.0002 g
Repeatability
0.0001 g
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Readability
0.1 mg

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 9/16 in, Overall Length 12 5/8 in, Overall Width 8 1/4 in, Overall Height 309 mm, Application Modes Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percentage Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.