Zoro Homepage

Compact Bench Scale, Digital, 1600g Cap.

  • Mfr # 30430055

  • Zoro # G7549484


product price: $1,476.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
1,600 g
Scale Graduations
0.01 g
Weighing Surface Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30430055
Zoro #
G7549484
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 in
Weighing Surface Width
7 1/16 in
Overall Width
8 1/4 in
Overall Height
98 mm
Overall Length
12 5/8 in

Details

Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
1,600 g
Scale Graduations
0.01 g
Scale Display
LCD
Washdown
Not Washable
Housing Material
Plastic
For Use With
General Weighing, Material Testing, Parts Counting
Platform Material
Stainless Steel
Standards
CAN/CSA C22.2 No. 61010-1, CSA, FCC Part 15 (Class A), ICES-003 (Class A), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
Includes
AC Adapter, In-Use Cover
Application Modes
Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percentage Weighing
Scale Connection Ports
RS-232, USB Ports
Scale Item
Compact Bench Scale
Power Unit
100 to 240V AC
Readability
0.01 g
Repeatability
0.01 g
Display Type
LCD
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Stabilization Time
1 sec
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Power Source
AC Adapter
Linearity
0.02 g

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,600 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 7 1/16 in, Overall Length 12 5/8 in, Overall Width 8 1/4 in, Overall Height 98 mm, Application Modes Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percentage Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.