Zoro Homepage

Compact Bench Scale, Digital, 2000g Cap.

  • Mfr # 30428202

  • Zoro # G7549326


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
g, oz, lb/oz, N
Capacity
2,000 g
Scale Graduations
1 g
Weighing Surface Depth
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30428202
Zoro #
G7549326
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 5/8 in
Weighing Surface Width
5 in
Overall Width
5 3/8 in
Overall Height
1 5/8 in
Overall Length
5 in
Display Character Height
3/4 in
Cord Length
60 in
Overall Depth
8 in
Battery Size
AA

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, lb/oz, N
Capacity
2,000 g
Scale Graduations
1 g
Scale Display
LCD
Washdown
No
Scale Item
Compact Bench Scale
Includes
(3) AA Batteries
Power Unit
AC, Battery
Application Modes
Checkweighing, Parts Counting, Percent Weighing, Weighing
For Use With
General Weighing, Material Testing, Parts Counting
Platform Material
Stainless Steel
Standards
CAN/CSA C22.2 No. 61010-1, Canada ICES-003 Class B, CE, FCC Part 15 Class B, Product Safety: IEC/EN 61010-1, R, UL Std. No. 61010-1, IEC/EN 61326-1 Class B, Basic environments
Housing Material
Plastic
Basic Power Source
Battery/Electric
Weight Capacity
5 lb
Plug Type
Two Prong
Scale Type
Portable
Batteries Required
Yes
Scale Features
Auto Shut-Off, Low Battery Indicator, Mechanical And Software Overload/Underload Protection, Stability Indicator
Body Material
ABS
Voltage
100 to 120V AC
Number of Batteries Included
3
Number of Batteries Required
3
Batteries Included
Yes
Weighing Surface Material
Aluminum
Calibration Certificate
No Certificate
Color
Gray
Scale Application
General Purpose
Scale Use Location
Manufacturing
Scale Functions
Display Hold, Weighing
Battery Type
Alkaline
Display Type
LCD
Number of Display Characters
5
Bench Scale Type
General Purpose

Description

Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 5/8 in, Weighing Surface Width 5 in, Weight Capacity 5 lb, Weighing Units g, oz, lb/oz, N, Scale Graduations 1 g, Overall Width 5 3/8 in, Overall Depth 8 in, Overall Height 1 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Display Hold, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.