Zoro Homepage

Compact Bench Scale, Digital, 200g Cap.

  • Mfr # 30428204

  • Zoro # G7549335


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, dwt
Capacity
200 g
Scale Graduations
0.1 g
Weighing Surface Depth
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30428204
Zoro #
G7549335
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 1/4 in
Weighing Surface Width
5 in
Overall Width
5 1/2 in
Overall Height
1 5/8 in
Overall Length
5 in
Overall Depth
8 1/8 in
Cord Length
60 in
Display Character Height
3/4 in
Battery Size
AA

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, dwt
Capacity
200 g
Scale Graduations
0.1 g
Scale Display
LCD
Washdown
No
Includes
(3) AA Batteries
Platform Material
Plastic
For Use With
General Weighing, Material Testing, Parts Counting
Scale Item
Compact Bench Scale
Standards
Basic Environments, CAN/CSA C22.2 No. 61010-1, Canada ICES-003 Class B, Compliance Marks: CE, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, FCC Part 15 Class B, Product Safety: IEC/EN 61010-1, RCM, UL Std. No. 61010-1
Application Modes
Weighing
Housing Material
Plastic
Power Unit
AC, Battery
Scale Functions
Weighing
Number of Display Characters
5
Basic Power Source
Battery/Electric
Scale Use Location
Manufacturing
Scale Application
General Purpose
Batteries Required
Yes
Batteries Included
Yes
Voltage
100 to 120V AC
Battery Type
Alkaline
Weight Capacity
1 lb
Bench Scale Type
General Purpose
Calibration Certificate
No Certificate
Body Material
ABS
Number of Batteries Required
3
Color
Gray
Plug Type
Two Prong (Not Included)
Number of Batteries Included
3
Weighing Surface Material
Aluminum
Scale Type
Portable
Scale Features
Auto Shut-Off, Mechanical And Software Overload/Underload Protection, Stability Indicator
Display Type
LCD

Description

Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 5 in, Weight Capacity 1 lb, Weighing Units g, oz, oz t, dwt, Scale Graduations 0.1 g, Overall Width 5 1/2 in, Overall Depth 8 1/8 in, Overall Height 1 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.