Zoro Homepage

Compact Bench Scale, Digital, 220g Cap.

  • Mfr # 30430053

  • Zoro # G7549536


product price: $3,170.50
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
220 g
Scale Graduations
0.0001 g
Weighing Surface Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30430053
Zoro #
G7549536
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 9/16 in
Overall Width
8 1/4 in
Overall Length
12 5/8 in
Overall Height
309 mm

Details

Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
220 g
Scale Graduations
0.0001 g
Scale Display
LCD
Washdown
Not Washable
Includes
AC Adapter, Draft Shield, In-Use Cover
Scale Item
Compact Bench Scale
Standards
CAN/CSA C22.2 No. 61010-1, CSA, FCC Part 15 (Class A), ICES-003 (Class A), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
For Use With
General Weighing, Material Testing, Parts Counting
Platform Material
Stainless Steel
Application Modes
Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percentage Weighing
Scale Connection Ports
RS-232, USB Ports
Power Unit
100 to 240V AC
Housing Material
Plastic
Product Type
Compact Bench Scale
Linearity
0.0002 g
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Display Type
LCD
Scale Mechanism
Digital
Power Source
AC Adapter
Stabilization Time
3 sec
Repeatability
0.0001 g
Readability
0.1 mg

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 9/16 in, Overall Length 12 5/8 in, Overall Width 8 1/4 in, Overall Height 309 mm, Application Modes Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percentage Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.