Zoro Homepage

Compact Bench Scale, Digital, 4200g Cap.

  • Mfr # 30429852

  • Zoro # G7549387


product price: $1,810.50
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
4,200 g
Scale Graduations
0.01 g
Weighing Surface Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30429852
Zoro #
G7549387
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 in
Weighing Surface Width
7 1/16 in
Overall Width
8 1/4 in
Overall Height
98 mm
Overall Length
12 5/8 in

Details

Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
4,200 g
Scale Graduations
0.01 g
Scale Display
LCD
Washdown
Not Washable
Housing Material
Plastic
Scale Item
Compact Bench Scale
Power Unit
100 to 240V AC
Includes
AC Adapter, In-Use Cover
Standards
CAN/CSA C22.2 No. 61010-1, CSA, FCC Part 15 (Class A), ICES-003 (Class A), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
Scale Connection Ports
RS-232, USB Ports
Platform Material
Stainless Steel
Application Modes
Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percentage Weighing
For Use With
General Weighing, Material Testing, Parts Counting
Power Source
AC Adapter
Linearity
0.02 g
Display Type
LCD
Product Type
Compact Bench Scale
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Repeatability
0.01 g
Stabilization Time
1 sec
Scale Mechanism
Digital
Readability
0.01 g

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 7 1/16 in, Overall Length 12 5/8 in, Overall Width 8 1/4 in, Overall Height 98 mm, Application Modes Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percentage Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.