Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Compact Bench Scale, Digital, 520g Cap. 30430054

Compact Bench Scale, Digital, 520g Cap. (Discontinued)

  • Mfr # 30430054
  • Zoro # G7549518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30430054
Zoro #
G7549518
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 in
Weighing Surface Width
5 in
Overall Width
8 3/16 in
Overall Height
13 5/16 in
Overall Length
12 5/8 in

Details

Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, N, oz
Capacity
520 g
Scale Graduations
0.001 g
Scale Display
LCD
Washdown
No
For Use With
General Weighing, Material Testing, Parts Counting
Scale Item
Compact Bench Scale
Standards
CAN/CSA, CSA, FCC, ICES, IEC/EN, UL
Application Modes
Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing
Power Unit
100 to 240V AC

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 520 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 13 5/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.