Zoro Homepage

Compact Counting Bench Scale, LCD

  • Mfr # 30461635

  • Zoro # G3858073


product price: $1,949.40
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Scale Graduations
2 g
Weighing Surface Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461635
Zoro #
G3858073
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
19 19/64 in
Overall Height
22 5/8 in
Overall Depth
19 3/8 in
Display Character Height
3/4 in
Cord Length
60 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
100 lb
Scale Graduations
2 g
Scale Display
LCD
Includes
Internal Power Supply, Micro SD Slot, Power Cord, RS232 Cable
Washdown
No
Housing Material
Stainless Steel
Color
Gray
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Power Unit
100 to 240V AC
Platform Material
Stainless Steel
For Use With
General Weighing, Material Testing, Parts Counting
Item
Bench Scale
Basic Power Source
Battery/Electric
Weighing Surface Material
Aluminum
Body Material
Stainless Steel
Scale Use Location
Shipping, Warehouse
Display Type
LCD
Battery Type
Lithium
Batteries Included
No
Number of Display Characters
5
Interface
RS232
Batteries Required
Yes
Voltage
100 to 240V AC
Calibration Certificate
No Certificate
Bench Scale Type
Counting, General Purpose
Plug Type
Three Prong
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Scale Application
General Purpose
Weight Capacity
100 lb
Scale Type
Platform Bench

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 100 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 2 g, Overall Width 12 in, Overall Depth 19 3/8 in, Overall Height 22 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.