Zoro Homepage

Compact Counting Bench Scale, LCD

  • Mfr # 30467606

  • Zoro # G3856585


product price: $2,457.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, Metric Tonnes, Short Ton, Custom
Capacity
500 lb
Scale Graduations
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30467606
Zoro #
G3856585
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Length
34 39/64 in
Overall Height
5 1/8 in
Overall Depth
34 5/8 in
Cord Length
60 in
Display Character Height
3/4 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, Metric Tonnes, Short Ton, Custom
Capacity
500 lb
Scale Graduations
0.02 lb
Scale Display
LCD
Includes
Micro SD Slot, Power Cord, RS232 Cable
Washdown
No
Power Unit
100 to 240V AC
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Platform Material
Stainless Steel
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-xxxx), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Color
Gray
Housing Material
Stainless Steel
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
For Use With
General Weighing, Material Testing, Parts Counting
Item
Bench Scale
Number of Display Characters
5
Body Material
Stainless Steel
Voltage
100 to 240V AC
Weight Capacity
500 lb
Batteries Required
Yes
Battery Type
Lithium Ion
Scale Type
Platform Bench
Scale Application
General Purpose
Basic Power Source
Battery/Electric
Plug Type
Three Prong
Scale Use Location
Shipping, Warehouse
Weighing Surface Material
Aluminum
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Calibration Certificate
No Certificate
Interface
RS232
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Display Type
LCD
Bench Scale Type
Counting, General Purpose
Batteries Included
No

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, Metric Tonnes, Short Ton, Custom, Scale Graduations 0.02 lb, Overall Width 24 in, Overall Depth 34 5/8 in, Overall Height 5 1/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.