Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 6kg/13 lb. Capacity FD6H

Digital Compact Bench Scale 6kg/13 lb. Capacity (Discontinued)

  • Mfr # FD6H
  • Zoro # G3951491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD6H
Zoro #
G3951491
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
8 1/4 in
Overall Height
2 7/8 in
Overall Length
11 7/8 in
Overall Width
8 7/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
13 lb, 6 kg
Scale Graduations
0.0002 kg, 0.2 g, 0.001 lb
Scale Display
LCD
Washdown
No
Application Modes
Percent Weighing, Positive and Negative Checkweighing, Weighing (5 Units)
Housing Material
Stainless steel
Item
Compact Bench Scale
Power Unit
0.5A AC Wall Adapter 100-120V AC, 50/60 Hz, 9V DC
Platform Material
Stainless Steel
Includes
Standard AC Power Adapter and 120 hr Internal Lead Acid Rechargeable Battery Pack
Standards
AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B, ISO 9001:2008, NSF C-2, NSF/ANSI 169-2005, NTEP Certified (CC No. 05-072A1), UL C US, USDA/AMS Accepted to NSF/3-A 14159-1
Scale Readability
0.0002kg/0.2g/0.001 lb.
Green Environmental Attribute
Product is Rechargeable

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 13 lb, 6 kg, Scale Graduations 0.0002 kg, 0.2 g, 0.001 lb, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 8 1/4 in, Overall Length 11 7/8 in, Overall Width 8 7/8 in, Overall Height 2 7/8 in, Application Modes Percent Weighing, Positive and Negative Checkweighing, Weighing (5 Units), Power Unit 0.5A AC Wall Adapter 100-120V AC, 50/60 Hz, 9V DC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.