Compass CX5200 Portable Balance, 5200 g x 1 g
- Mfr # 30428203
- Zoro # G005173904
product price:Â
$
379.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30428203
- Zoro #
- G005173904
- UPC #
- -
- Country of Origin
- Canada
Description
Ohaus compass cx5200 portable balance, 5200 g x 1 g designed with energy efficiency in mind, the compass cx series offers a battery life of up to 1,000 continuous hours, allowing for uninterrupted operation. Featuring a slim, stackable and light-weight design, the cx fits ideally in lab, industrial, education and even household settings. The streamlined two-button operation means that the balance can be operated easily, and large backlit lcd display enables easy viewing of weighing results. features: applications: weighing, display hold display: liquid crystal display (lcd) with backlight operation: 3 aa batteries (included) or ac adapter (not included) communication: n/a construction: abs housing, stainless steel pan, transportation lock, slip-resistant feet design features: stability indicator, mechanical and software overload/underload protection, low battery indicator, auto shut-off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.