Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit, PK150
- Mfr # K-7356
- Zoro # G422796526
product price:Â
$
244.99
/pk of 150, $1.63/ea
Free Shipping & Returns
Key Features
Test Parameters
Chemical Oxygen Demand
Range
0 to 150 ppm
Sensitivity
Spectrophotometer 3 mg/LLED Photometer +/- 7 mg/L
Number of Tests
149
Number of Pieces
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7356
- Zoro #
- G422796526
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Chemical Oxygen Demand
- Range
- 0 to 150 ppm
- Sensitivity
- Spectrophotometer 3 mg/LLED Photometer +/- 7 mg/L
- Number of Tests
- 149
- Number of Pieces
- 150
- Includes
- (150) Vials
- Product Type
- Water Quality Tester
- Item
- Water Quality Test Kit
Description
Water Quality Test Kit, Range 0 to 150 ppm, Sensitivity Spectrophotometer 3 mg/LLED Photometer +/- 7 mg/L, Number of Tests 149, Standards Not Applicable, Includes (150) Vials, Package Quantity 150
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.