Zoro Homepage

Culture Platform w/ Mat, Aluminum

  • Mfr # 30400067

  • Zoro # G2114828


product price: $432.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ohaus Shakers
Material
Stainless Steel
Manufacturers Warranty Length
1 yr
Overall Length
24 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400067
Zoro #
G2114828
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
24 in
Overall Width
18 in

Details

Item
Culture Platform with Mat
For Use With
Ohaus Shakers
Material
Stainless Steel
Includes
Hardware
Product Type
Culture Platform with Mat

Description

Culture Platform w/ Mat,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.