Dedicated Platform, Aluminum
Mfr # 30400076
Zoro # G2114870
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Manufacturers Warranty Length
1 yr
For Use With
Ohaus Shakers
Overall Width
13 in
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400076
Zoro #
G2114870
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Width
13 in
Overall Length
13 in
Details
Item
Dedicated Platform
Material
Stainless Steel
For Use With
Ohaus Shakers
Includes
Hardware
Product Type
Dedicated Platform
Hold Capacity
250 mL Shakers
Description
Dedicated Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.