Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Dgtl Packaging/Portioning Scale, 6lb Cap CKW3R55

Dgtl Packaging/Portioning Scale, 6lb Cap (Discontinued)

  • Mfr # CKW3R55
  • Zoro # G1150667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKW3R55
Zoro #
G1150667
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Overall Width
15 in
Overall Length
12"
Overall Height
19 in

Details

Scale Sub-Category
Food Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
3kg/6 lb.
Scale Graduations
0.001kg/1g/0.002 lb
Scale Display
LED
Washdown
Yes
Includes
Stainless Steel Column and Wall Bracket
Item
Platform Bench Scale
Platform Material
Stainless Steel
Scale Readability
0.001kg/1g/0.002 lb.
Housing Material
Stainless Steel
Power Unit
100-240VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
Application Modes
Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
Standards
NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
Material
SS

Description

Platform Bench Scale, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units kg, g, lb, Scale Graduations 0.001kg/1g/0.002 lb, Overall Width 15 in, Overall Height 19 in, Washdown Yes, Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.