Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 60 lb./30kg Capacity CKW30L55

Digital Compact Bench Scale 60 lb./30kg Capacity (Discontinued)

  • Mfr # CKW30L55
  • Zoro # G1214062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKW30L55
Zoro #
G1214062
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Height
19 in
Overall Length
12"
Overall Width
15 in

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
30kg/60 lb.
Scale Graduations
0.01kg/10g/0.02 lb
Scale Display
LED
Washdown
Yes
Includes
Stainless Steel Column and Wall Bracket
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Application Modes
Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
Scale Readability
0.01kg/10g/0.02 lb.
Standards
NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
Item
Compact Bench Scale
Power Unit
100-240VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
Material
SS

Description

Compact Bench Scale, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units kg, g, lb, Scale Graduations 0.01kg/10g/0.02 lb, Overall Width 15 in, Overall Height 19 in, Washdown Yes, Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.