Zoro Homepage
This item is Discontinued.
Ohaus Digital Balance, SS Platform, 2000g Cap. SP2001

Digital Balance, SS Platform, 2000g Cap. (Discontinued)

  • Mfr # SP2001
  • Zoro # G0552921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2001
Zoro #
G0552921
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
5 1/2 in
Weighing Surface Width
6 1/2 in
Overall Width
7 9/16 in
Overall Length
8-1/4"
Overall Height
2 1/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
2000g
Scale Graduations
0.1g
Scale Display
LCD
Includes
Configurable Software, Stainless Steel Weighing Platform, Built In Security Bracket
Washdown
No
Housing Material
ABS Plastic
Application Modes
Parts Counting with Average Piece Weigh Recalculation, Percent Weighing, Totalization and Display Hold
Scale Readability
0.1g
Platform Material
Stainless Steel
Scale Connection Ports
RS-232, USB
Item
Compact Bench Scale

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 6 1/2 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 7 9/16 in, Overall Height 2 1/8 in, Washdown No, Includes Configurable Software, Stainless Steel Weighing Platform, Built In Security Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.