Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 200g Capacity CS200

Digital Compact Bench Scale 200g Capacity (Discontinued)

  • Mfr # CS200
  • Zoro # G3995363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS200
Zoro #
G3995363
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 1/4 in
Weighing Surface Width
5 3/4 in
Overall Height
1 1/2 in
Overall Length
8"
Overall Width
5 1/2 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
200g
Scale Graduations
0.1g
Scale Display
LCD
Washdown
No
Platform Material
Stainless Steel
Scale Readability
0.1g
Application Modes
Forensic Testing, Quality Control, Formulation, Soil Sampling, Postal Weighing and Dietary Needs
Housing Material
Stainless Steel
Item
Compact Bench Scale
Power Unit
(3) AA Batteries, AC Adapter
Includes
AC Adapter, Batteries
Material
Plastic, Stainless Steel

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 5 3/4 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 5 1/2 in, Overall Height 1 1/2 in, Washdown No, Includes AC Adapter, Batteries

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.