Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Balance, SS Platform, 210g Cap. PA214

Digital Balance, SS Platform, 210g Cap. (Discontinued)

  • Mfr # PA214
  • Zoro # G2047692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA214
Zoro #
G2047692
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Width
3 1/2 in
Overall Height
11 5/16 in
Overall Width
7 11/16 in
Overall Length
12-5/8"

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
mg
Capacity
210g
Scale Graduations
0.1 mg
Scale Display
LCD
Item
Balance Scale
Includes
AC Power Pack
Platform Material
Stainless Steel
Standards
UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1
Housing Material
ABS Plastic
Power Unit
AC Adaptor
Application Modes
Weighing, Parts Counting, Percent
Scale Readability
0.1 mg
Material
Plastic

Description

Balance Scale, Scale Display LCD, Weighing Surface Width 3 1/2 in, Weighing Units mg, Scale Graduations 0.1 mg, Overall Width 7 11/16 in, Overall Height 11 5/16 in, Standards UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1, Includes AC Power Pack

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.