Zoro Homepage

Digital Compact Bench Scale 100g Capacity

  • Mfr # YA102

  • Zoro # G2583971


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, oz
Capacity
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA102
Zoro #
G2583971
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
2 in
Weighing Surface Width
2 13/16 in
Overall Width
4 5/16 in
Overall Length
2 7/8 in
Overall Height
13/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, oz
Capacity
100 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
(2) LR03 AAA Batteries
Washdown
Not Washable
Application Modes
Weighing
Platform Material
Stainless Steel
Power Unit
(2) AAA Batteries
Item
Compact Bench Scale
Standards
ISO 9001:2000
Housing Material
ABS
Scale Readability
0.01g
Stabilization Time
2 sec
Linearity
0.03 g
Repeatability
0.01 g
Power Source
Battery
Readability
0.01 g
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 100 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 2 in, Weighing Surface Width 2 13/16 in, Overall Length 2 7/8 in, Overall Width 4 5/16 in, Overall Height 13/16 in, Application Modes Weighing, Power Unit (2) AAA Batteries, Scale Connection Ports Not Applicable, Platform Material Stainless Steel, Housing Material ABS, Standards ISO 9001:2000, Includes (2) LR03 AAA Batteries

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.