Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 12,000g Capacity

  • Mfr # 30057099

  • Zoro # G9182065


product price: $4,782.10
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30057099
Zoro #
G9182065
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 3/16 in
Weighing Surface Width
14 13/16 in
Overall Width
14 7/8 in
Overall Length
17 7/16 in
Overall Height
4 11/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
12,000 g
Scale Graduations
0.1 g
Scale Display
VGA Touchscreen
Includes
AC Adapter, In-Use Cover
Washdown
Not Washable
Power Unit
100/240V AC, 47 to 63 Hz
Standards
C-Tick, CAN/CSA C22.2 No. 61010-1-12, EN 61326-1:2006 (Class B), FCC Part 15 (Class A), ICES-003 (Class A), IEC 61326-1, IEC/EN 61010-1:2010, NTEP CC 12-012, RoHS Compliant, UL 61010-1 (3rd Edition), WEEE
Application Modes
Check Weighing, Density Determination, Differential Weighing, Dynamic Animal Weighing, Filling, Formulation, Ingredient Costing, Parts Counting, Peak Holding, Percentage Weighing, SQC Process Control, Statistical Calculation, Totalization, Weighing
Platform Material
Stainless Steel
Scale Readability
0.1g
Housing Material
Die-Cast Metal
Item
Compact Bench Scale
Scale Connection Ports
Ethernet, RS-232, USB Ports
Linearity
0.2 g
Stabilization Time
1 sec
Readability
0.1 g
Power Source
AC Adapter, Rechargeable Battery
Repeatability
0.1 g
Display Type
VGA Touchscreen
Scale Mechanism
Digital
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 12,000 g, Scale Graduations 0.1 g, Scale Display VGA Touchscreen, Weighing Surface Depth 12 3/16 in, Weighing Surface Width 14 13/16 in, Overall Length 17 7/16 in, Overall Width 14 7/8 in, Overall Height 4 11/16 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.