Zoro Homepage

Digital Compact Bench Scale 120g Capacity

  • Mfr # EX124

  • Zoro # G9178863


product price: $5,128.90
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
120 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX124
Zoro #
G9178863
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 1/2 in
Overall Width
9 1/8 in
Overall Length
15 1/2 in
Overall Height
13 13/16 in

Details

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
120 g
Scale Graduations
0.0001 g
Scale Display
VGA Touchscreen
Includes
AC Adapter, Draft Shield, In-Use Cover
Washdown
Not Washable
Scale Connection Ports
Ethernet, RS-232, USB Ports
Power Unit
100-240V AC, AC Adapter
Standards
C-Tick, CAN/CSA C22.2 No. 61010-1-12, EN 61326-1:2006 (Class B), FCC Part 15 (Class A), ICES-003 (Class A), IEC 61326-1, IEC/EN 61010-1:2010, NTEP CC 12-012, RoHS Compliant, UL 61010-1 (3rd Edition), WEEE
Item
Compact Bench Scale
Housing Material
ABS
For Use With
13P623,13P624,13P625,13P626,13P627,13P628,13P629,13P630,13P631,13P632,13P633,13P634,13P635,13P636,13P637
Platform Material
Stainless Steel
Application Modes
Check Weighing, Density Determination, Differential Weighing, Dynamic Animal Weighing, Filling, Formulation, Ingredient Costing, Parts Counting, Peak Holding, Percentage Weighing, Pipette Adjustment, SQC Process Control, Statistical Calculation, Totalization, Weighing
Scale Readability
0.0001g
Stabilization Time
2 sec
Linearity
0.0002 g
Repeatability
0.0001 g
Power Source
AC Adapter
Readability
0.0001 g
Compatible Product Type
13P623, 13P624, 13P625, 13P626, 13P627, 13P628, 13P629, 13P630, 13P631, 13P632, 13P633, 13P634, 13P635, 13P636, 13P637
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Display Type
VGA Touchscreen

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.0001 g, Scale Display VGA Touchscreen, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 15 1/2 in, Overall Width 9 1/8 in, Overall Height 13 13/16 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.