Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 120g Capacity EX124N/AD

Digital Compact Bench Scale 120g Capacity (Discontinued)

  • Mfr # EX124N/AD
  • Zoro # G9181977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX124N/AD
Zoro #
G9181977
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 1/2 in
Overall Height
13 13/16 in
Overall Width
9 1/16 in
Overall Length
15 1/2 in

Details

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
120 g
Scale Graduations
0.0001 g
Scale Display
VGA Touchscreen
Washdown
No
Item
Compact Bench Scale
Scale Readability
0.0001g
Scale Connection Ports
Ethernet, RS-232, USB
Housing Material
ABS Plastic
Application Modes
Check Weighing, Density Determination, Differential Weighing, Dynamic/Animal Weighing, Filling,Totalization, Formulation, Ingredient Costing, Parts Counting, Peak Hold, Percent Weighing, SQC, Weighing
Platform Material
Stainless Steel
Standards
AM-5847, C-Tick, CAN/CSA-C22.2 No. 61010-1-12, Class I, Class II, EN 61326-1:2006, FCC Part 15, ICES-003, IEC 61326-1, IEC/EN 61010-1:2010, Nmax 320000, Nmax 42000, NTEP CC 12-012, RoHS, UL Std. No. 61010-1, WEEE
Power Unit
100/240V AC, 47 to 63 Hz
Includes
AC Adapter, Instruction Manual, Set Up Guide

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.0001 g, Scale Display VGA Touchscreen, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 15 1/2 in, Overall Width 9 1/16 in, Overall Height 13 13/16 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.