Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 120g Capacity HH120

Digital Compact Bench Scale 120g Capacity (Discontinued)

  • Mfr # HH120
  • Zoro # G3356762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH120
Zoro #
G3356762
UPC #
N
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
2 63/64 in
Weighing Surface Width
3 1/4 in
Overall Length
5 1/3 in
Overall Width
3 1/4 in
Overall Height
3/4 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
6kg/13 lb.
Scale Graduations
0.1 g
Scale Display
LCD
Washdown
No
Platform Material
ABS Plastic
Scale Readability
0.1g
Power Unit
(2) AAA Batteries
Housing Material
ABS Plastic
Item
Hand Held Scale
Includes
(2) AAA Batteries, Energy Saving Auto Shut Off, Protective Snap On Cover

Description

Hand Held Scale, Weighing Surface Depth 2 63/64 in, Weighing Surface Width 3 1/4 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.