Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 13 lb. Capacity V11P6T

Digital Compact Bench Scale 13 lb. Capacity (Discontinued)

  • Mfr # V11P6T
  • Zoro # G8479353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11P6T
Zoro #
G8479353
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/8 in
Weighing Surface Width
9 7/8 in
Overall Width
10 in
Overall Height
4 1/4 in
Overall Length
12 in
Display Character Height
3/4 in
Cord Length
60 in
Overall Depth
12 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
13 lb
Scale Graduations
1 g
Scale Display
LCD
Washdown
No
Item
Bench Scale
Application Modes
Weighing (4 Units) Accumulation Checkweighing
Housing Material
ABS Plastic
Power Unit
121V AC/9V DC 500mA AC Adapter Included Internal Rechargeable Sealed Lead Acid Battery Included
Scale Readability
0.002 lb.
Standards
2002/96/EC, AS/NZS4251.1, AS/NZS4252.1, CE Listed, FCC Class A, Industry Canada Class A, ISO 9001:2008, NSF, UL
Platform Material
Stainless Steel
Basic Power Source
Battery/Electric
Scale Type
Platform Bench
Includes
AC Adapter, Rechargeable Battery
Color
Gray
Batteries Required
Yes
Body Material
ABS, Stainless Steel
Voltage
120V AC, 9V DC
Battery Type
Lead Acid
Plug Type
Two Prong
Bench Scale Type
General Purpose
Batteries Included
Yes
Weighing Surface Material
Stainless Steel
Scale Functions
Accumulation, Check Weighing, Weighing
Calibration Certificate
No Certificate
Weight Capacity
13 lb
Display Type
LCD
Scale Features
Checkweighing Mode, Easy Cleaning, External Calibration Software
Number of Display Characters
6
Scale Application
Food Prep, Packaging
Scale Use Location
Food Prep, Packaging
Green Environmental Attribute
Product is Rechargeable
Material
ABS Plastic Housing With Stainless Steel Pan

Description

Bench Scale, Scale Application Food Prep, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 9 7/8 in, Weight Capacity 13 lb, Weighing Units kg, g, lb, oz, Scale Graduations 1 g, Overall Width 10 in, Overall Depth 12 in, Overall Height 4 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Accumulation, Check Weighing, Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.