Zoro Homepage

Digital Compact Bench Scale 1500g Capacity

  • Mfr # V71P1502T

  • Zoro # G6134746


product price: $889.95
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Scale Graduations
0.05 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V71P1502T
Zoro #
G6134746
UPC #
081159807139
Country of Origin
China

Dimensions

Weighing Surface Depth
11 7/8 in
Weighing Surface Width
9 in
Overall Width
12 in
Overall Length
12 15/16 in
Overall Height
4 5/8 in

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
1,500 g
Scale Graduations
0.05 g
Scale Display
LCD
Includes
Line Cord, Manual, Scale
Washdown
No
Application Modes
Accumulation, Checkpercent, Checkweighing, Percent Weighing, Weighing
Scale Readability
0.05g
Power Unit
100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery
Housing Material
ABS Plastic
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Item
Compact Bench Scale
Platform Material
Stainless Steel
Green Environmental Attribute
Product is Rechargeable

Description

Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,500 g, Scale Graduations 0.05 g, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Overall Length 12 15/16 in, Overall Width 12 in, Overall Height 4 5/8 in, Application Modes Accumulation, Checkpercent, Checkweighing, Percent Weighing, Weighing, Power Unit 100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.