Zoro Homepage

Digital Compact Bench Scale 15kg Capacity

  • Mfr # V71P15T

  • Zoro # G6187867


product price: $889.95
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Scale Graduations
0.5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V71P15T
Zoro #
G6187867
UPC #
617209532111
Country of Origin
China

Dimensions

Weighing Surface Depth
8 7/8 in
Weighing Surface Width
11 3/4 in
Overall Width
12 1/4 in
Overall Length
12 29/32 in
Overall Height
4 5/8 in
Overall Depth
12 7/8 in
Display Character Height
1 in, 1 1/2 in
Cord Length
60 in

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
15 kg
Scale Graduations
0.5 g
Scale Display
LCD
Includes
AC Power, In-use cover, Rechargeable Battery
Washdown
No
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Power Unit
100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery
Scale Readability
0.5g
Item
Bench Scale
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Application Modes
Accumulation, Checkpercent, Checkweighing, Percent Weighing, Weighing
Standards
AM-5907C, Class III: nmax 3000, CSA C22.2 61010-1, FCC Part 15 Class A, IEC 61326-1, NSF/ANSI /3-A 14159-1, NSF/ANSI 169, NTEP CC 13-022, OIML R76-1, UL 61010-1
Interface
(2) RS232, Ethernet, USB
Scale Type
Platform Bench
Scale Functions
Accumulation, Check Weighing, Percent Weighing, Weighing
Color
Gray
Basic Power Source
Battery/Electric
Display Type
LCD
Scale Application
Food Prep, Packaging
Weight Capacity
30 lb
Batteries Included
Yes
Number of Batteries Required
1
Body Material
ABS, Stainless Steel
Battery Type
Lead Acid
Scale Use Location
Food Prep, Packaging
Weighing Surface Material
Stainless Steel
Number of Display Characters
6
Number of Batteries Included
1
Calibration Certificate
No Certificate
Plug Type
Three Prong
Batteries Required
Yes
Voltage
100 to 240V AC
Scale Features
Auto Shut-Off, Auto Tare
Bench Scale Type
General Purpose
Green Environmental Attribute
Product is Rechargeable

Description

Bench Scale, Scale Application Food Prep, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 11 3/4 in, Weight Capacity 30 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.5 g, Overall Width 12 1/4 in, Overall Depth 12 7/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Accumulation, Check Weighing, Percent Weighing, Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.