Zoro Homepage

Digital Compact Bench Scale 220g Capacity

  • Mfr # SPX222

  • Zoro # G4170997


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, Custom, g, N, oz, pwt
Weighing Surface Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX222
Zoro #
G4170997
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
4 in
Weighing Surface Width
4 11/16 in
Overall Width
8 in
Overall Length
8 13/16 in
Overall Height
2 1/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, Custom, g, N, oz, pwt
Capacity
220 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Platform Material
Stainless Steel
Housing Material
ABS
Scale Connection Ports
Ethernet, RS-232, USB Ports
Standards
CAN/CSA C22.2 No. 61010-1, FCC Part 15 (Class B), ICES-003 (Class B), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
Application Modes
Check Weighing, Display Holding, Parts Counting, Percentage Weighing, Totaling, Weighing
Item
Compact Bench Scale
Scale Readability
0.01g
Power Unit
0.25A, 100 to 240V AC, 50/60 Hz
Readability
0.01 g
Stabilization Time
1 sec
Power Source
AC Adapter, Battery
Repeatability
0.01 g
Linearity
0.01 g
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 in, Weighing Surface Width 4 11/16 in, Overall Length 8 13/16 in, Overall Width 8 in, Overall Height 2 1/8 in, Application Modes Check Weighing, Display Holding, Parts Counting, Percentage Weighing, Totaling, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.