Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 220g Capacity

  • Mfr # SPX223

  • Zoro # G4171006


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, Custom, g, N, oz, pwt
Scale Graduations
0.001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPX223
Zoro #
G4171006
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
3 in
Weighing Surface Width
3 11/16 in
Overall Width
8 in
Overall Length
8 11/16 in
Overall Height
4 1/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, Custom, g, N, oz, pwt
Capacity
220 g
Scale Graduations
0.001 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Standards
CAN/CSA C22.2 No. 61010-1, FCC Part 15 (Class B), ICES-003 (Class B), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
Application Modes
Check Weighing, Display Holding, Parts Counting, Percentage Weighing, Totaling, Weighing
Scale Readability
0.001g
Power Unit
0.25A, 100 to 240V AC, 50/60 Hz
Scale Connection Ports
Ethernet, RS-232, USB Ports
Platform Material
Stainless Steel
Item
Compact Bench Scale
Housing Material
ABS
Stabilization Time
2 sec
Power Source
AC Adapter, Battery
Linearity
0.003 g
Repeatability
0.002 g
Readability
0.001 g
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
LCD

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 3 in, Weighing Surface Width 3 11/16 in, Overall Length 8 11/16 in, Overall Width 8 in, Overall Height 4 1/8 in, Application Modes Check Weighing, Display Holding, Parts Counting, Percentage Weighing, Totaling, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.