Zoro Homepage

Digital Compact Bench Scale 220g Capacity

  • Mfr # STX222

  • Zoro # G4170875


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, Custom, g, mg, N, oz, pwt
Weighing Surface Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STX222
Zoro #
G4170875
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
4 in
Weighing Surface Width
4 11/16 in
Overall Width
8 in
Overall Length
8 13/16 in
Overall Height
2 1/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, Custom, g, mg, N, oz, pwt
Capacity
220 g
Scale Graduations
0.01 g
Scale Display
VGA Touchscreen
Includes
AC Adapter
Washdown
Not Washable
Scale Readability
0.01g
Platform Material
Stainless Steel
Power Unit
0.25A, 100 to 240V AC, 50/60 Hz
Standards
CAN/CSA C22.2 No. 61010-1, FCC Part 15 (Class B), ICES-003 (Class B), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
Item
Compact Bench Scale
Application Modes
Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Mole Weighing, Parts Counting, Percentage Weighing, Totalization, Weighing
Scale Connection Ports
Ethernet, RS-232, USB Ports
Housing Material
ABS
Readability
0.01 g
Repeatability
0.01 g
Linearity
0.01 g
Stabilization Time
1 sec
Power Source
AC Adapter, Battery
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
VGA Touchscreen

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.01 g, Scale Display VGA Touchscreen, Weighing Surface Depth 4 in, Weighing Surface Width 4 11/16 in, Overall Length 8 13/16 in, Overall Width 8 in, Overall Height 2 1/8 in, Application Modes Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Mole Weighing, Parts Counting, Percentage Weighing, Totalization, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.