Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 250g Capacity

  • Mfr # PS251

  • Zoro # G5199722


product price: $74.79
/ea

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, pwt
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS251
Zoro #
G5199722
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
2 1/2 in
Weighing Surface Width
2 5/8 in
Overall Width
2 13/16 in
Overall Length
3 13/16 in
Overall Height
7/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, pwt
Capacity
250 g
Scale Graduations
0.1 g
Scale Display
LCD
Includes
(2) CR2032 Batteries
Washdown
Not Washable
Item
Compact Bench Scale
Platform Material
Plastic
Power Unit
(3) Li-Ion Batteries
Application Modes
Weighing
Scale Readability
0.1g
Housing Material
ABS
Standards
ISO 9001:2008
Stabilization Time
2 sec
Linearity
0.1 g
Power Source
Battery
Repeatability
0.1 g
Readability
0.1 g
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
LCD

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 250 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 2 1/2 in, Weighing Surface Width 2 5/8 in, Overall Length 3 13/16 in, Overall Width 2 13/16 in, Overall Height 7/8 in, Application Modes Weighing, Power Unit (3) Li-Ion Batteries, Scale Connection Ports Not Applicable, Platform Material Plastic, Housing Material ABS, Standards ISO 9001:2008, Includes (2) CR2032 Batteries

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.