Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 30 lb. Capacity A71P15DNUS

Digital Compact Bench Scale 30 lb. Capacity (Discontinued)

  • Mfr # A71P15DNUS
  • Zoro # G9244164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A71P15DNUS
Zoro #
G9244164
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
9 1/2 in
Weighing Surface Width
13 1/4 in
Overall Height
4 25/64 in
Overall Length
14 in
Overall Width
13 51/64 in

Details

Scale Sub-Category
Price Computing Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
30 lb
Scale Graduations
0.005 lb, 0.01 lb
Scale Display
LCD
Washdown
No
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Item
Compact Bench Scale
Includes
AC Adapter, Rechargeable Battery, User Manual
Scale Readability
0.005 lb./0.01 lb.
Power Unit
50-60 Hz, Adapter: 100-240V AC, Battery: (6) Standard Alkaline or NiMH Rechargeable D-Cell Batteries
Standards
NTEP
Scale Connection Ports
RJ45, RS-232, USB
Application Modes
Tare Weighing, Totalization, Weighing

Description

Scale Sub-Category Price Computing Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 30 lb, Scale Graduations 0.005 lb, 0.01 lb, Scale Display LCD, Weighing Surface Depth 9 1/2 in, Weighing Surface Width 13 1/4 in, Overall Length 14 in, Overall Width 13 51/64 in, Overall Height 4 25/64 in, Application Modes Tare Weighing, Totalization, Weighing, Power Unit 50-60 Hz, Adapter: 100-240V AC, Battery: (6) Standard Alkaline or NiMH Rechargeable D-Cell Batteries

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.