Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 30 lb. Capacity A71P15DTNUS

Digital Compact Bench Scale 30 lb. Capacity (Discontinued)

  • Mfr # A71P15DTNUS
  • Zoro # G9244173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A71P15DTNUS
Zoro #
G9244173
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
9 1/2 in
Weighing Surface Width
13 1/4 in
Overall Length
15 25/64 in
Overall Height
16 45/64 in
Overall Width
13 51/64 in

Details

Scale Sub-Category
Price Computing Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
30 lb
Scale Graduations
0.005 lb, 0.01 lb
Scale Display
LCD
Washdown
No
Scale Readability
0.005 lb./0.01 lb.
Item
Compact Bench Scale
Includes
AC Adapter, Rechargeable Battery, User Manual
Application Modes
Tare Weighing, Totalization, Weighing
Scale Connection Ports
RJ45, RS-232, USB
Platform Material
Stainless Steel
Standards
NTEP
Power Unit
50-60 Hz, Adapter: 100-240V AC, Battery: (6) Standard Alkaline or NiMH Rechargeable D-Cell Batteries
Housing Material
ABS Plastic

Description

Scale Sub-Category Price Computing Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 30 lb, Scale Graduations 0.005 lb, 0.01 lb, Scale Display LCD, Weighing Surface Depth 9 1/2 in, Weighing Surface Width 13 1/4 in, Overall Length 15 25/64 in, Overall Width 13 51/64 in, Overall Height 16 45/64 in, Application Modes Tare Weighing, Totalization, Weighing, Power Unit 50-60 Hz, Adapter: 100-240V AC, Battery: (6) Standard Alkaline or NiMH Rechargeable D-Cell Batteries

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.