Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 30kg Capacity

  • Mfr # R41ME30

  • Zoro # G5083200


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Scale Graduations
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R41ME30
Zoro #
G5083200
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 7/8 in
Weighing Surface Width
11 7/8 in
Overall Width
12 3/8 in
Overall Length
12 29/32 in
Overall Height
4 7/8 in
Overall Depth
12 7/8 in
Cord Length
60 in
Display Character Height
1 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
30 kg
Scale Graduations
1 g
Scale Display
LED
Includes
In Use Cover
Washdown
No
Scale Readability
1g
Platform Material
Stainless Steel
Power Unit
100 to 240V AC
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Housing Material
Die Cast Aluminum
Standards
AM-5907C, CAN/CSA C22.2 60950-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 60950-1, IEC/EN 61326-1 Class B, NTEP (CC 13-022), OIML R76 (R76/2006-NL1-15.21), UL 60950-1, WEEE/ROHS
Item
Bench Scale
Application Modes
Accumulation, Checkcounting, Checkpercent, Checkweighing, Dynamic Weighing/Display Hold, Parts Counting, Percent Weighing, Weighing
Display Type
LED
Calibration Certificate
No Certificate
Batteries Required
Yes
Scale Use Location
Shipping, Warehouse
Batteries Included
Yes
Battery Type
Lead Acid
Color
Black
Voltage
100 to 240V AC
Bench Scale Type
General Purpose
Body Material
Aluminum, Stainless Steel
Scale Features
Adjustable Leveling Feet, Auto Shut-off, Auto Tare, Integral Weigh-Below Hook, Low Battery Indicator, Menu Lock Switch, Overload and Underload Indicators, Sealed Front Panel, Stability Indicator, Up Front Level Indicator
Number of Display Characters
4
Plug Type
Three Prong
Basic Power Source
Battery/Electric
Weight Capacity
60 lb
Scale Functions
Accumulation, Animal/Dynamic Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Weighing
Number of Batteries Included
1
Scale Type
Platform Bench
Interface
RS232, Ethernet, USB
Scale Application
Inventory
Number of Batteries Required
1
Weighing Surface Material
Steel

Description

Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 11 7/8 in, Weight Capacity 60 lb, Weighing Units kg, g, lb, oz, Scale Graduations 1 g, Overall Width 12 3/8 in, Overall Depth 12 7/8 in, Overall Height 4 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LED

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.