Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 330 lb./150kg Capacity D51P150HX5

Digital Compact Bench Scale 330 lb./150kg Capacity (Discontinued)

  • Mfr # D51P150HX5
  • Zoro # G9454523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P150HX5
Zoro #
G9454523
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
16 1/2 in
Weighing Surface Width
21 5/8 in
Overall Length
30-1/2"
Overall Width
16 1/2 in
Overall Height
4 7/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
150kg/330 lb.
Scale Graduations
0.02kg/20g/0.05 lb
Scale Display
LCD
Washdown
No
Platform Material
Stainless Steel
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Power Unit
(6) C Cell Batteries
Item
Compact Bench Scale
Scale Readability
0.02kg/20g/0.05 lb.
Standards
ISO 9001

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 16 1/2 in, Weighing Surface Width 21 5/8 in, Weighing Units kg, g, lb, Scale Graduations 0.02kg/20g/0.05 lb, Overall Width 16 1/2 in, Overall Height 4 7/8 in, Washdown No, Standards ISO 9001

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.