Zoro Homepage

Digital Compact Bench Scale 35,000g Capacity

  • Mfr # 30057101

  • Zoro # G9182083


product price: $6,840.80
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30057101
Zoro #
G9182083
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 3/16 in
Weighing Surface Width
14 13/16 in
Overall Width
14 7/8 in
Overall Length
17 7/16 in
Overall Height
4 11/16 in

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 35,000 g, Scale Graduations 0.1 g, Scale Display VGA Touchscreen, Weighing Surface Depth 12 3/16 in, Weighing Surface Width 14 13/16 in, Overall Length 17 7/16 in, Overall Width 14 7/8 in, Overall Height 4 11/16 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.